Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, M3.5-0.6, Bottom, 3 Flutes

  • Mfr # 018798RS

  • Zoro # G7446926


product price: $88.75
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M3.5-0.6
Tap Chamfer
Bottom
Number of Flutes
3
SAE or Metric
Metric
Shank Dia.
0.141 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
018798RS
Zoro #
G7446926
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M3.5-0.6
Shank Dia.
0.141 in
Thread Length
0.69 in
Overall Length
2 in
Square Length
0.19 in
Square Size
0.11 in

Details

Item
Tap
Tap Chamfer
Bottom
Number of Flutes
3
SAE or Metric
Metric
Thread Limit
D4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.