Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pipe Tap, 4"-8, Plug, 9 Flutes, NPTF

  • Mfr # 015938AS

  • Zoro # G7426720


product price: $1,322.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
4"-8
Tap Chamfer
Plug
Number of Flutes
9
Tap Thread Type
NPTF
Shank Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015938AS
Zoro #
G7426720
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
4"-8
Shank Dia.
3 in
Thread Length
2-3/4 in
Overall Length
6-3/4 in
Square Size
2-1/4 in
Square Length
1.63 in

Details

Item
Taper Pipe Tap
Tap Chamfer
Plug
Number of Flutes
9
Tap Thread Type
NPTF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.