Zoro Homepage

Thread Forming Tap, #4-40, Plug

  • Mfr # 010314AS

  • Zoro # G7410675


product price: $16.19
/ea

Key Features

Tap Thread Size
#4-40
Tap Chamfer
Plug
Application
Aluminum and Brass
Tap Material
High Speed Steel
Thread Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010314AS
Zoro #
G7410675
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#4-40

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Application
Aluminum and Brass
Tap Material
High Speed Steel
Thread Limit
H3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.