Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-36, Plug

  • Mfr # 010344AS

  • Zoro # G7415119


product price: $15.29
/ea

Key Features

Tap Thread Size
#8-36
Tap Chamfer
Plug
Application
Aluminum and Brass
Tap Material
High Speed Steel
Thread Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
010344AS
Zoro #
G7415119
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#8-36

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Application
Aluminum and Brass
Tap Material
High Speed Steel
Thread Limit
H3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.