W High Helix Jobber Length Drill Bright, 6PK
- Mfr # 014023AW
- Zoro # G923724660
product price:Â
$
58.49
/pk of 6, $9.75/ea
Key Features
Helix Type
High
Drill Bit Size
W
Material
High Speed Steel
Finish
Bright
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 014023AW
- Zoro #
- G923724660
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Drill Bit Size
- W
Details
- Helix Type
- High
- Material
- High Speed Steel
- Finish
- Bright
- Drill Bit Point Angle
- 118 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.