This item is Discontinued.

Regal Flame Regal Flame LW2050WL-GL Fusion 50 in. Log Built-in Ventless Recessed Wall Mounted Electric Fireplace LW2050WL-GL

Regal Flame LW2050WL-GL Fusion 50 in. Log Built-in Ventless Recessed Wall Mounted Electric Fireplace (Discontinued)

  • Mfr # LW2050WL-GL
  • Zoro # G004010835
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LW2050WL-GL
Zoro #
G004010835
UPC #
799872867308
Country of Origin
China

Description

If you want to add a dynamic and vivacious vibe to a room, the built-in 50" log Fusion fireplace will do just that. Its perfect length and proportion, as well as its sleek design, makes it the showpiece of any room it is placed in. The realistic flame coupled with its innovative pebble style, makes the Fusion the most revolutionized fireplace on the market. With this electric fireplace, you no longer need a firewood rack, fireplace tote, firewood log carrier, haul wood, purchase gel, ethanol or run gas lines. This fireplace is smokeless, soot free, and odorless. In addition, you may use this fireplace outdoor (under if covered so the fireplace is not rained on), enjoy the ambiance as a fire pit without the smoke or convert Gas Logs, Wood Log, gel fireplace, any other Fireplace Insert or Wood Burning Fireplace Insert to electric has never been easier. You may also build a fireplace mantel around this fireplace or insert it into a TV Stand. This fireplace is eco-friendly, very ecomonical and ventless that works on standard 110 volt outlet.

Features
  • Better Than Wood Fireplaces, Gas Logs, Inserts, Log Sets, Gas, Space Heaters, Propane
  • 3 settings of high, low, and no heat
  • Includes a powerful fan-forced heater
  • Timer offers automatic shut off of 30 minutes to 7.5 hours
Includes:
  • 1x Fireplace
  • 1x Remote
  • 1x Mounting Hardware
Specifications
  • Size: 50 in.
  • BTU Output: 2560 BTU - 750 Watt, 5200 BTU - 1500 Watt
  • Fuel Type: Electric - 2.5W per Hour
  • Watt: 1500 watts
  • Room Coverage: 400 sq. ft.
  • Overall Dimension: 50.4" W x 5.9" D x 21.4" H
  • Flame View Dimension: 45" W x 12" H
  • Firebox Dimension: 46.9" W x 20.17" H x 5.87" D
  • Weight: 46 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.