This item is Discontinued.

Regal Flame Regal Flame LWK8133TRM 33 in. Flat Ventless Heater Electric Fireplace Insert Trim Kit for LW8033FLT; 37.72 x 0.98 x 30.61 in. LWK8133TRM

This item is Discontinued.

Regal Flame

Regal Flame LWK8133TRM 33 in. Flat Ventless Heater Electric Fireplace Insert Trim Kit for LW8033FLT; 37.72 x 0.98 x 30.61 in. (Discontinued)

Mfr # LWK8133TRM
Zoro # G203902160
UPC # 689178812280
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LWK8133TRM
Zoro #
G203902160
UPC #
689178812280
Country of Origin
China

Description

Regal Flame 33" flush-mount surround flange trim kit perfect for use in all in-wall electric fireplace applications to provide proper airflow to the air intake vent. A quick and Easy installation process after the fireplace is installed in the wall. The trim kit allows for Easy removal if the product should need adjustment or repair.

Features
  • Allows you to install an electric fireplace insert into a finished wall surface, mantel or recessed applications
  • Provides proper airflow to the air intake vent of Regal Flame electric flat fireplace insert
  • Quick and Easy installation process
  • For use with Regal Flame LW8033FLT Flat Ventless Heater Electric Fireplace Insert
  • Allows for Easy removal if the fireplace should need adjustment, service or repair
Includes:
  • Trim Kit x1
Specifications
  • Finish: Black
  • Size: 33"
  • Use: Indoor
  • Recommend for: Condo, Apartment, Camper, RV, Family Home, Office, Restaurants and Hotels
  • Dimension: 37.72" x 0.98" x 30.61"
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.