Spiral Flute Tap, 5/8-11 NC, HSG H3, 4FL HI

  • Mfr # 008558AS

  • Zoro # G3325343


product price:  $49.69
/ea

Key Features

Tap Thread Size
5/8"-11
Number of Flutes
4
Tap Style
Spiral Flute
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
008558AS
Zoro #
G3325343
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
5/8"-11

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Style
Spiral Flute
Thread Direction
Right Hand

Description

Spiral Flute Tap, Thread Direction Right Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.