Zoro Homepage

MULT-USE LATCH PLSTC, 3PK

  • Mfr # 6132 W

  • Zoro # G716088108


product price: $14.35
/pk 3, $4.78/ea

Key Features

Color
Gray
Material
Soft Rubber
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6132 W
Zoro #
G716088108
UPC #
618998000232
Country of Origin
Viet Nam

Dimensions

Width
2 in

Details

Color
Gray
Material
Soft Rubber
Item
Multi-Use Latch

Description

Regalo Clear Plastic Multi-Use Latch 3 pk


  • The Regalo home safety multi-purpose latches make baby-proofing your home a breeze.
  • They can be applied to a variety of household items to make them more child-friendly, toilets, cabinets, small household appliances, and more.
  • Installation is quick and ea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.