Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Plastic Outlet Cover 2 pk

  • Mfr # 6101 W

  • Zoro # G516132407


product price: $11.29
/pk 2, $5.65/ea

Key Features

Color
Gray
Width
2 in
Material
Soft Rubber
Height
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6101 W
Zoro #
G516132407
UPC #
618998000157
Country of Origin
Viet Nam

Dimensions

Width
2 in
Height
5.12 in

Details

Item
Outlet Cover
Color
Gray
Material
Soft Rubber

Description

Regalo Home Safety Outlet Covers help protect your little ones from playing with the cords and outlets around your home. Our simple design covers the entire outlet while still having space for your cords to run through the notches on either side. They easily install over your current outlet, fitting both standard and single outlets with interchangeable plates. Make baby proofing simple and effective with our Home Safety Outlet Covers.


  • Regalo Home Safety Outlet Covers help protect your little ones from playing with the cords and outlets around your home.
  • Our simple design covers the entire outlet while still having space for your cords to run through the notches on either side.
  • They eas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.