103 in D X 45.5 in H, 142 in W X Wood, Driftwood Grey

  • Mfr # 77294GY

  • Zoro # G608209673


product price:  $4,242.99
/ea
Additional $370.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
142 in
Overall Depth
103 in
Overall Height
45.5 in
Material
Wood
Includes
Leveling Glides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77294GY
Zoro #
G608209673
UPC #
192357254035
Country of Origin
China

Dimensions

Overall Width
142 in
Overall Depth
103 in
Overall Height
45.5 in
Size
Four Unit

Details

Color
Driftwood Grey
Material
Wood
Includes
Leveling Glides
Features
Spacious 19.75” D interior desk for your receptionist. Wire management cutouts on interior desk. Glides for ½” height adjustability
Configuration
Quad Unit
Frame Color
Silver

Description

Introducing the ultimate reception desk solution our beautifully designed, easytoassemble curved desk With its advanced thermofused melamine finish and selfedge, this desk is not only functional but also a stunning addition to any office space The sleek silver frame adds a touGY of modernity and sophistication, making it the perfect piece to impress clients and guests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.