Shop REGENCY
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12 in Learning Classroom Chair (20 pack)- Navy Blue
- Mfr # 4500NV20PK
- Zoro # G905741364
product price:Â
$
1,283.99
/pk of 20, $64.20/ea
Key Features
Material
Metal, Polypropylene
Height
22
Width
14
Weight
160
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4500NV20PK
- Zoro #
- G905741364
- UPC #
- 192357185506
- Country of Origin
- China
- Color
- Navy Blue
- Material
- Metal, Polypropylene
- Weight
- 160
- Features
Dimensions
- Height
- 22
- Length
- 16
- Width
- 14
Description
The stylish and durable Andy stack chair is ideal for classrooms, breakrooms and more. With three different sizes to choose from, the Andy chairs can accommodate students from preschool age up to adults, making it a great choice for schools or libraries who want a uniform look throughout all areas. It is constructed of a flexible and durable polypropylene seat and back and a chrome-colored tubular steel frame. Matching glides on the bottom of the legs allow for a sturdy- wobble free chair. A built in handle on the back allows for easy mobility. Store these great stack chairs away in space saving stacks of 5. The Andy chair ships assembled and is ready to use immediately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.