Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Regency 15 W Niche Mod Pedestals, Truffle NPFF1527TF

15 W Niche Mod Pedestals, Truffle (Discontinued)

  • Mfr # NPFF1527TF
  • Zoro # G105740174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPFF1527TF
Zoro #
G105740174
UPC #
192357030318
Country of Origin
China

Dimensions

Height
27
Width
15
Depth
19

Details

Color
Truffle
Material
Wood
Features
Compact filing cabinet is perfect for classrooms, dorms rooms, home offices and more. Freestanding Pedestal can be placed anywhere- with any desk!. Both file drawers accept letter filing or can be used to keep supplies handy and out of sight. Dark Truffle melamine laminate finish is built to withstand daily wear and tear. Buy with Confidence- Backed by a 1-Year Limited Manufacturer's Warranty
Item
Niche Mod Pedestals

Description

Find your niche with the versatile and modern Niche collection. Simple, clean and compact, the Niche line is sure to please. Let the Mod File-File Pedestal complete your home office suite. The two file drawers can accept letter filing. Notched drawer handle cutouts keep the front low profile to maximize storage space. The Mod pedestal is freestanding, which means it fits anywhere, with any desk! Its dark Truffle finish shows subtle wood grain and coordinates with the rest of the Mod Collection. Every piece of Mod furniture is finished with an attractive, high-quality melamine laminate built to withstand daily wear and tear. Less hardware and fewer small parts means less plastic packaging and less waste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.