Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15.5 W Legacy File Cabinets, Ash Grey

  • Mfr # LPDBBF22AG

  • Zoro # G905740442


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Color
Ash Grey
Height
29
Material
Wood
Width
15.5
Depth
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPDBBF22AG
Zoro #
G905740442
UPC #
192357125342
Country of Origin
Malaysia

Dimensions

Height
29
Width
15.5
Depth
22

Details

Color
Ash Grey
Material
Wood
Features
Desk-height compact file storage. Two box drawers and one file drawer that accept both letter and legal filing. Both drawers lock and have curved black drawer pulls. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Item
Legacy File Cabinets

Description

The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This file cabinet has one file drawer that accepts both letter and legal filing and two box drawers to keep supplies handy. All drawers lock and have black drawer pulls. Pair with Legacy desks to add extra surface area or use as stand alone file storage. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.