Zoro Homepage

15.5 W Legacy Pedestals, Ash Grey

  • Mfr # LPBF22AG

  • Zoro # G705740550


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Color
Ash Grey
Height
20
Material
Wood
Width
15.5
Depth
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPBF22AG
Zoro #
G705740550
UPC #
192357124352
Country of Origin
Malaysia

Dimensions

Height
20
Width
15.5
Depth
22

Details

Color
Ash Grey
Material
Wood
Features
Item
Legacy Pedestals

Description

The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This Box-File Pedestal offers classic filing and storage for any office environment. It attaches seamlessly to any Legacy desk shell, Reception Desk, L or U Desk. It has one box drawer and one file drawer that accepts both letter and legal filing. Both drawers lock and have ergonomically designed drawer pulls for convenience and ease in operation. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.