Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15.5 W Legacy Pedestals, Ash Grey

  • Mfr # LPMBF22AG

  • Zoro # G005740588


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Color
Ash Grey
Height
23
Material
Wood
Width
15.5
Depth
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPMBF22AG
Zoro #
G005740588
UPC #
192357125403
Country of Origin
Malaysia

Dimensions

Height
23
Width
15.5
Depth
22

Details

Color
Ash Grey
Material
Wood
Features
Refreshing twist on traditional filing- easily moves around on casters. File drawer accepts both letter and legal filing while box drawer keeps supplies handy. Both drawers lock and have curved silver colored drawer pulls. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Item
Legacy Pedestals

Description

The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This mobile pedestal offers a refreshing twist on traditional filing. It has one box drawer and one file drawer that can accommodate both letter and legal filing. Both drawers lock and have black drawer pulls. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.