Zoro Homepage
This item is Discontinued.
Regency Rectangle School Desks, 18 D X 29 H, 26 W X Wood, Metal, Chrome, Grey RSD1852618GYBPCM

Rectangle School Desks, 18 D X 29 H, 26 W X Wood, Metal, Chrome, Grey (Discontinued)

  • Mfr # RSD1852618GYBPCM
  • Zoro # G005739797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSD1852618GYBPCM
Zoro #
G005739797
UPC #
192357115237
Country of Origin
China

Dimensions

Overall Width
26
Overall Depth
18
Overall Height
29

Details

Item
Rectangle School Desks
Color
Chrome, Grey
Material
Wood, Metal
Weight
18
Leg Color
Chrome
Features
26" wide by 18.5" deep student desk with modern chrome post legs- a sleek alternative to pedestal bases. Desktop is constructed of a 3/4-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding. Grey laminate tabletop is scratch, stain and scald resistant and wipes clean easily. Legs are constructed of durable tubular steel with adjustable leveling glides on the bottom of each leg. Rounded corners make the desk safer for everyone
Tabletop Color
Grey

Description

This basic rectangular shaped school desk is great for classrooms, dorm rooms, schools, libraries- anywhere individual work/study space is required. Use as single student desks or group together for a larger work surface or for a collaborative setting. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This 26-inch wide student desk assembles in a snap with just a few screws. The desktop is constructed of a thermal fused melamine Grey laminate tabletop that is 3/4" thick making this table lightweight as well as durable. The slim profile tabletop is finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a modern Chrome to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. Kee desks are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.