Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23 D, 36 W, 1 H, Mahogany, Wood

  • Mfr # TSUDK3623MH

  • Zoro # G6471493


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Material
Wood
Overall Depth
23
Overall Height
1
Finish
Wood
Overall Width
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSUDK3623MH
Zoro #
G6471493
UPC #
843532021170
Country of Origin
Malaysia

Dimensions

Overall Depth
23
Overall Height
1
Overall Width
36
Length
23

Details

Color
Mahogany
Material
Wood
Finish
Wood
Item
Table and Desk Components > Table and Desk Tops > Legacy Stand Up Station Tops

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Top is the framework for a complete office. It attaches to any one Stand Up component being used on its own. Finished in a classic Mahogany laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.