Zoro Homepage
This item is Discontinued.
Regency 26 x 24 in Ferris Double Sided Table Top- Beige or Grey TTFS2624BEGY

26 x 24 in Ferris Double Sided Table Top- Beige or Grey (Discontinued)

  • Mfr # TTFS2624BEGY
  • Zoro # G205741330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTFS2624BEGY
Zoro #
G205741330
UPC #
192357052174
Country of Origin
China

Dimensions

Width
26
Length
24
Height
0.75

Details

Item
Specialty Shaped Tabletops

Description

Regency tabletops are the framework for a complete classroom or office. They are constructed of a thermal fused melamine laminate that is 3/4 inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. This 26" x 24" specialty shaped tabletop is finished in Beige on one side and Grey on the other. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included with the purchase of all table bases. This top is compatible with Cain Cafe bases, Cain and Kobe T-Bases, Kee Post Legs and Kee Adjustable Legs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.