Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Regency 24" D, 71" W, 29" H, Commercial Grade Laminate with 3MM Matching PVC Edge Trim LDP7124MH

24" D, 71" W, 29" H, Commercial Grade Laminate with 3MM Matching PVC Edge Trim (Discontinued)

  • Mfr # LDP7124MH
  • Zoro # G9961551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDP7124MH
Zoro #
G9961551
UPC #
843532012451
Country of Origin
Unknown

Dimensions

Overall Width
71 in
Overall Depth
24 in
Overall Height
29 in

Details

Color Top
Mahogany
Pedestal Style
Three-Quarter
Includes
Locks with 2 Keys Each, Filing Bars, Plastic Utility Tray
Material
Commercial Grade Laminate with 3MM Matching PVC Edge Trim
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Number of Pedestals
2
Assembly
Desk Shell Required, Pedestal Not Required
Standards
ANSI/BIFMA
Handle
Ergonomic Metal Pull
Item
Credenza
Series
Legacy Series

Description

Credenza, Legacy Series, Overall Width 71 in, Overall Height 29 in, Overall Depth 24 in, Number of Pedestals 2, Pedestal Style Three-Quarter, Color Top Mahogany, Ergonomic Metal Pull Handle, Desk Shell Required, Pedestal Not Required Assembly, Standards ANSI/BIFMA, Includes Locks with 2 Keys Each, Filing Bars, Plastic Utility Tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.