Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Regency Executive Credenza, 24" D, 72" W, 29" H, Mahogany, Wood Veneer with Wood Trim TVEC7224MH

Executive Credenza, 24" D, 72" W, 29" H, Mahogany, Wood Veneer with Wood Trim (Discontinued)

  • Mfr # TVEC7224MH
  • Zoro # G9962206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVEC7224MH
Zoro #
G9962206
UPC #
843532091128
Country of Origin
Unknown

Dimensions

Overall Width
72 in
Overall Depth
24 in
Overall Height
29 in
Height
29"
Width
72"

Details

Type
Executive Credenza
Standards
ANSI/BIFMA
Series
Prestige
Material
Wood Veneer with Wood Trim
Includes
Locks with 2 Keys Each, Filing Bars
Number of Pedestals
2
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Color
Mahogany
Color Top
Mahogany
Assembly
Credenza Shell Required, Pedestal Not Required
Item
Credenza
Pedestal Style
Full
Handle
Metal Bail Style

Description

Credenza, Prestige Series, Overall Width 72 in, Overall Height 29 in, Overall Depth 24 in, Number of Pedestals 2, Pedestal Style Full, Color Top Mahogany, Metal Bail Style Handle, Credenza Shell Required, Pedestal Not Required Assembly, Standards ANSI/BIFMA, Includes Locks with 2 Keys Each, Filing Bars

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.