Zoro Homepage

3 Drawer Combination File Cabinet, Cherry, Letter/Legal

  • Mfr # LSSCLF3646CH

  • Zoro # G9944313


product price: $2,039.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

File Size
Letter/Legal
Material
Laminated Commercial Board
Number of Drawers
3
Overall Depth
46 in
Overall Height
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSSCLF3646CH
Zoro #
G9944313
UPC #
843532021910
Country of Origin
Malaysia

Dimensions

File Size
Letter/Legal
Overall Depth
46 in
Overall Height
41 in
Overall Width
36 in

Details

Color
Cherry
Material
Laminated Commercial Board
Number of Drawers
3
Type
Rectangular
Finish
Laminated Cherry Woodgrain
Series
Legacy
Standards
ANSI/BIFMA
Assembly
Partially Assembled
Includes
Filing Bars, Full Suspension Slides, Locks/Keys Cabinet and Lateral
Number of Shelves
2
Item
Combination File Cabinet
Handle
Metal Ergonomic Pull
Configuration
(3) Full Suspension Lateral Drawers, Storage Cabinet
Frame Color
Cherry
Number of Pedestals
0
Frame Material
Melamine
Number of Locking File Drawers
3
Desktop Material
Melamine
Desktop Color
Cherry
Caster/Glide Type
Leveling Glides
Includes Client Surface
Yes
Includes Modesty Panel
Yes
Includes Keyboard Tray
No
Cabinet Closure
Vertical Swinging
Pull Shape
Handle
Kit Product Type
Back to Back Storage Cabinet/Lateral File Cabinet
File Drawer Extension
100 %

Description

Combination File Cabinet, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Cherry, Desktop Material Melamine, Frame Color Cherry, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes Not Applicable, Number of Casters/Glides Not Applicable, Number of Drawers 3, Number of Pedestals 0, Number of Shelves 2, Overall Depth 46 in, Overall Height 41 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.