
32 in D X 45.5 in H, 72 in W X Wood, Driftwood Grey
Mfr # 77290GY
Zoro # G308209676
product price: $1,192.99
/eaKey Features
Overall Width
72 in
Overall Depth
32 in
Overall Height
45.5 in
Material
Wood
Frame Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77290GY
Zoro #
G308209676
UPC #
192357253960
Country of Origin
China
Dimensions
Overall Width
72 in
Overall Depth
32 in
Overall Height
45.5 in
Size
Single Unit
Details
Color
Driftwood Grey
Material
Wood
Frame Color
Silver
Includes
Leveling Glides
Configuration
Single Unit
Features
Spacious 19.75” D interior desk for your receptionist. Wire management cutouts on interior desk. Glides for ½” height adjustability
Description
Introducing the ultimate reception desk solution - our beautifully designed, easy-to-assemble curved desk. With its advanced thermofused melamine finish and self-edge, this desk is not only functional but also a stunning addition to any office space. The sleek silver frame adds a touGY of modernity and sophistication, making it the perfect piece to impress clients and guests.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.