32 in D X 45.5 in H, 72 in W X Wood, Plexi, Driftwood Grey

  • Mfr # 77310GY

  • Zoro # G808209664


product price:  $1,309.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
72 in
Overall Depth
32 in
Overall Height
45.5 in
Material
Wood, Plexi
Features
Spacious 19.75” D interior desk for your receptionist. Wire management cutouts on interior desk. Glides for ½” height adjustability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77310GY
Zoro #
G808209664
UPC #
192357253984
Country of Origin
China

Dimensions

Overall Width
72 in
Overall Depth
32 in
Overall Height
45.5 in
Size
Single Unit

Details

Color
Driftwood Grey
Material
Wood, Plexi
Features
Spacious 19.75” D interior desk for your receptionist. Wire management cutouts on interior desk. Glides for ½” height adjustability
Includes
Translucent polycarbonate panel; Leveling Glides
Configuration
Single Unit
Frame Color
Silver

Description

Don't worry about uneven floors, this desk comes equipped with leveling glides, allowing for a 12 height adjustability, so you can work comfortably and efficiently The best part No tools are required for assembly, saving you valuable time and effort Upgrade your office with the Regency curved reception curved desk, and experience the difference it makes in both style and functionality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.