Zoro Homepage

36 D, 36 W, 1 H, Cherry, Maple, Wood

  • Mfr # TTSQ3636CHPL

  • Zoro # G6472753


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Cherry/Maple
Material
Wood
Length
36
Finish
Wood
Color
Cherry|Maple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTSQ3636CHPL
Zoro #
G6472753
UPC #
843532010259
Country of Origin
China

Dimensions

Length
36
Overall Width
36
Overall Height
1
Overall Depth
36

Details

Tabletop Color
Cherry/Maple
Material
Wood
Item
Table and Desk Components > Table and Desk Tops > Square Tabletops
Finish
Wood
Color
Cherry|Maple

Description

Square Laminate Table Top,36 In.,Cherry/ Ma

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.