Zoro Homepage
This item is Discontinued.
Regency 36 in. Square Slim Double Sided Table Top- Mahogany or Mocha Walnut TTSQ363618MHMW

36 in. Square Slim Double Sided Table Top- Mahogany or Mocha Walnut (Discontinued)

  • Mfr # TTSQ363618MHMW
  • Zoro # G305740165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTSQ363618MHMW
Zoro #
G305740165
UPC #
192357052105
Country of Origin
China

Dimensions

Width
36
Length
36
Height
0.75

Details

Item
Square Tabletops

Description

Regency tabletops are the framework for a complete office. They are constructed of a thermal fused melamine laminate tabletop that is 3/4" thick making this tabletop lightweight as well as durable. This slim profile tabletop is finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. This 36-inch square tabletop is finished in Mahogany on one side and Mocha Walnut on the other. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included with the purchase of all table bases. This top is compatible with Cain Cafe bases, Cain and Kobe X-Bases, Via Platter and X-Bases, Kee Post Legs and Kee Adjustable Legs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.