Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 W Legacy File Cabinets, Ash Grey

  • Mfr # LPLF3624AG

  • Zoro # G905740800


product price: $773.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Ash Grey
Height
29
Material
Wood
Width
36
Depth
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPLF3624AG
Zoro #
G905740800
UPC #
192357124611
Country of Origin
Malaysia

Dimensions

Height
29
Width
36
Depth
24

Details

Color
Ash Grey
Material
Wood
Features
Legacy Lateral File offers traditional filing and storage for any office and can be used as stand alone storage or as part of a larger system. Two large, full suspension file drawers accept both letter and legal filing. Both drawers lock and include ergonomically designed drawer pulls. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Item
Legacy File Cabinets

Description

The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This Lateral File offers traditional filing and storage for any office environment. It can be used as stand alone storage, as part of a file room, or even in desk systems for extra surface area. It has two large locking full suspension drawers that accept both letter and legal filing. Adjustable glides on the bottom of the base keep the top level and are easy to adjust. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.