Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 W Legacy Stand Up, Ash Grey

  • Mfr # LPLF4136AG

  • Zoro # G905740756


product price: $1,027.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Color
Ash Grey
Height
41
Material
Wood
Width
36
Depth
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPLF4136AG
Zoro #
G905740756
UPC #
192357125397
Country of Origin
Malaysia

Dimensions

Height
41
Width
36
Depth
23

Details

Color
Ash Grey
Material
Wood
Item
Legacy Stand Up
Features
Framework for a complete office- Stand Up Lateral File comes without top. With the appropriate top, it can be used on its own, in pairs or as part of a larger storage system. Three large locking full suspension drawers accept both letter and legal filing. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Lateral File is the framework for a complete office. The Lateral comes without a top. With the appropriate top, it can be used on its own, in pairs or as part of a larger storage system. Without a top, it stands at 41-inches high for a seamless fit with other Stand Up items. It has three large full suspension file drawers that accept both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Finished in an stylish Ash Grey laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.