Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 W Legacy Stand Up, Ash Grey

  • Mfr # LSC4136AG

  • Zoro # G205739917


product price: $488.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Color
Ash Grey
Height
41
Material
Wood
Width
36
Depth
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSC4136AG
Zoro #
G205739917
UPC #
192357125434
Country of Origin
Malaysia

Dimensions

Height
41
Width
36
Depth
23

Details

Color
Ash Grey
Material
Wood
Item
Legacy Stand Up
Features
Framework for a complete office- Stand Up Storage Cabinet comes without top. With the appropriate top, it can be used on its own, in pairs or as part of a larger storage system. Two locking doors open to spacious interior with two adjustable shelves that can be moved in 1-inch increments. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Storage Cabinet is the framework for a complete office. The cabinet comes without a top. With the appropriate top, it can be used on its own, in pairs or as part of a larger storage system. Without a top, it stands at 41-inches high for a seamless fit with other Stand Up items. It has two locking doors that open to a spacious interior and two adjustable shelves that can be moved in 1-inch increments. Finished in an stylish Ash Grey laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.