Zoro Homepage

36 W Legacy Stand Up, Ash Grey

  • Mfr # LSLFLF3646AG

  • Zoro # G505740057


product price: $2,101.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Ash Grey
Height
42
Material
Wood
Width
36
Depth
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSLFLF3646AG
Zoro #
G505740057
UPC #
192357126165
Country of Origin
Malaysia

Dimensions

Height
42
Width
36
Depth
46

Details

Color
Ash Grey
Material
Wood
Features
Item
Legacy Stand Up

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up set includes two Stand Up Lateral Files placed back-to-back. Each Lateral File includes three large locking full suspension file drawers that accept both letter and legal filing. Finished in an stylish Ash Grey laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.