Zoro Homepage

36 W Legacy Stand Up, Mahogany

  • Mfr # LSC4136MH

  • Zoro # G405739915


product price: $557.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Color
Mahogany
Height
41
Material
Wood
Width
36
Depth
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSC4136MH
Zoro #
G405739915
UPC #
843532021156
Country of Origin
Malaysia

Dimensions

Height
41
Width
36
Depth
23

Details

Color
Mahogany
Material
Wood
Features
Item
Legacy Stand Up

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Storage Cabinet is the framework for a complete office. The cabinet comes without a top. With the appropriate top, it can be used on its own, in pairs or as part of a larger storage system. Without a top, it stands at 41-inches high for a seamless fit with other Stand Up items. It has two locking doors that open to a spacious interior and two adjustable shelves that can be moved in 1-inch increments. Finished in a classic Mahogany laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.