
46 D, 36 W, 1 H, Mahogany, Wood
Mfr # TSUBB3646MH
Zoro # G6471335
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36
Overall Depth
46
Overall Height
1
Finish
Wood
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSUBB3646MH
Zoro #
G6471335
UPC #
843532021200
Country of Origin
Malaysia
Dimensions
Overall Width
36
Overall Depth
46
Overall Height
1
Length
46
Details
Item
Table and Desk Components > Table and Desk Tops > Legacy Stand Up Station Tops
Finish
Wood
Color
Mahogany
Material
Wood
Description
Legacy Stand Up Back to Back Top,Mahogan
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.