Zoro Homepage

48 D, 48 W, 1 H, Cherry, Maple, Wood

  • Mfr # TTSQ4848CHPL

  • Zoro # G6472595


product price: $204.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Tabletop Color
Cherry/Maple
Material
Wood
Length
48
Finish
Wood
Overall Depth
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTSQ4848CHPL
Zoro #
G6472595
UPC #
843532010358
Country of Origin
China

Dimensions

Length
48
Overall Depth
48
Overall Width
48
Overall Height
1

Details

Tabletop Color
Cherry/Maple
Material
Wood
Item
Table and Desk Components > Table and Desk Tops > Square Tabletops
Finish
Wood
Color
Cherry|Maple

Description

Square Laminate Table Top,48 In.,Cherry/ Ma

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.