Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Regency Regency 48 in. Square Laminate Double Sided Table Top- Ash Grey or White TTSQ4848AGWH

Regency 48 in. Square Laminate Double Sided Table Top- Ash Grey or White (Discontinued)

  • Mfr # TTSQ4848AGWH
  • Zoro # G105740167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTSQ4848AGWH
Zoro #
G105740167
UPC #
192357130919
Country of Origin
United States

Dimensions

Width
48
Length
48
Height
1

Details

Tabletop Color
Ash Grey/White
Material
Wood
Item
Square Tabletops

Description

Regency tabletops are the framework for a complete office. They are constructed of a thermal fused melamine laminate that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. This 48-inch square tabletop is finished in Ash Grey on one side and White on the other. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included with the purchase of all table bases. This top is compatible with Cain Cafe bases, Via Cafe Bases, Cain and Kobe X-Bases, Kee Post Legs, Kahlo Tapered Legs, Via X-Bases and Platter Bases, and Kee Adjustable Legs. Regency tabletops are backed by a 10-Year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.