
49 in D X 45.5 in H, 124.5 in W X Wood, Driftwood Grey
Mfr # 77292GY
Zoro # G908209670
product price: $2,226.99
/eaKey Features
Overall Width
124.5 in
Overall Depth
49 in
Overall Height
45.5 in
Material
Wood
Includes
Leveling Glides
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77292GY
Zoro #
G908209670
UPC #
192357253977
Country of Origin
China
Dimensions
Overall Width
124.5 in
Overall Depth
49 in
Overall Height
45.5 in
Size
Double Unit
Details
Color
Driftwood Grey
Material
Wood
Includes
Leveling Glides
Frame Color
Silver
Features
Spacious 19.75” D interior desk for your receptionist. Wire management cutouts on interior desk. Glides for ½” height adjustability
Configuration
Double Unit
Description
Introducing the ultimate reception desk solution our beautifully designed, easytoassemble curved desk With its advanced thermofused melamine finish and selfedge, this desk is not only functional but also a stunning addition to any office space The sleek silver frame adds a touGY of modernity and sophistication, making it the perfect piece to impress clients and guests
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.