49 in D X 45.5 in H, 124.5 in W X Wood, Plexi, Driftwood Grey

  • Mfr # 77312GY

  • Zoro # G708209665


product price:  $2,134.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Width
124.5 in
Overall Depth
49 in
Overall Height
45.5 in
Material
Wood, Plexi
Frame Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77312GY
Zoro #
G708209665
UPC #
192357253991
Country of Origin
China

Dimensions

Overall Width
124.5 in
Overall Depth
49 in
Overall Height
45.5 in
Size
Double Unit

Details

Color
Driftwood Grey
Material
Wood, Plexi
Frame Color
Silver
Features
Spacious 19.75” D interior desk for your receptionist. Wire management cutouts on interior desk. Glides for ½” height adjustability
Configuration
Double Unit
Includes
Translucent polycarbonate panel; Leveling Glides

Description

Introducing the ultimate reception desk solution - our beautifully designed, easy-to-assemble curved office desk. With its advanced thermofused melamine finish and self-edge, this desk is not only functional but also a stunning addition to any office space. The sleek silver frame adds a touch of modernity and sophistication, making it the perfect piece to impress clients and guests.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.