Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

85 W Legacy Stand Up Station Tops, Ash Grey

  • Mfr # TSUTR8546AG

  • Zoro # G205740975


product price: $447.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Color
Ash Grey
Height
1
Material
Wood
Width
85
Depth
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSUTR8546AG
Zoro #
G205740975
UPC #
192357125632
Country of Origin
Malaysia

Dimensions

Height
1
Width
85
Depth
46

Details

Color
Ash Grey
Material
Wood
Item
Legacy Stand Up Station Tops
Features
Framework for a complete office- Stand Up Top coordinates with Stand Up Collection. Designed to be placed on any four Stand Up components placed both back-to-back and side-to-side with bookcases on one end. stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty.

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Top is the framework for a complete office. It attaches to any four Stand Up components placed both back-to-back and side-to-side with bookcases at one end. Finished in an stylish Ash Grey laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.