Adjustable Height Classroom School Desk, 26 in W X Wood, Metal, Neo Walnut

  • Mfr # RSD18526NW

  • Zoro # G615685699


product price:  $402.99
/ea
Free Shipping & Returns

Key Features

Overall Width
26 in
Material
Wood, Metal
Tabletop Color
Neo Walnut
Includes
Hardware
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSD18526NW
Zoro #
G615685699
UPC #
192357299371
Country of Origin
China

Dimensions

Overall Width
26 in
Length
18 in
Thickness
1 in
Size
26" x 18.5"

Details

Item
Adjustable Height Classroom School Desk
Material
Wood, Metal
Tabletop Color
Neo Walnut
Includes
Hardware
Shape
Rectangle
Application
Classroom, Breakroom, Office

Description

This Rectangular Height Adjustable School Desk is ideal for rooms with students of all ages. Kee adjustable post legs come four to a set and are height adjustable to accommodate students of all ages. Height is easy for adults to adjust by loosening and tightening a bolt with the included hex key. This 26-inch long and 18.5-inch deep student desk assembles in a snap with just a few screws. The desktop is constructed of a thermal fused melamine Neo Walnut laminate tabletop that is 3/4-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, the adjustable post legs come in a classic black with chrome underneath. Adjustable glides on the bottom of the base ensure a level desktop and are easy to adjust.


  • 26 x 18.5-inch Height Adjustable Desk adjusts from 23-34-inches in height to accommodate students of all ages
  • Height is easy for adults to adjust by loosening and tightening a bolt with included hex key
  • Rounded corners make the desk safer for everyone
  • Assembly is a snap with just a few screws
  • Neo Walnut laminate desktop is scratch, stain and scald resistant, wipes clean easily

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.