Adjustable Height Classroom School Desk W/ Book Storage, 26 in W X Metal, Plastic, Laminate

  • Mfr # RSDBX18526NW

  • Zoro # G015685497


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Overall Width
26 in
Material
Metal, Plastic, Laminate
Length
18 in
Shape
Rectangle
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSDBX18526NW
Zoro #
G015685497
UPC #
192357299388
Country of Origin
China

Dimensions

Overall Width
26 in
Length
18 in
Thickness
1 in
Size
26" x 18.5"

Details

Item
Adjustable Height Classroom School Desk W/ Book Storage
Material
Metal, Plastic, Laminate
Shape
Rectangle
Includes
Hardware
Tabletop Color
Neo Walnut
Application
Classroom, Breakroom, Office

Description

This Rectangle Height Adjustable School Desk with book storage is ideal for rooms with students of all ages. Kee adjustable post legs come four to a set and are height adjustable to accommodate students of all ages. Height is easy for adults to adjust by loosening and tightening a bolt with the included hex key. This 18.5-inch by 26-inch student desk assembles in a snap with just a few screws. The desktop is constructed of a thermal fused melamine Neo Walnut laminate tabletop that is 3/4-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The added Book Box helps keep student desks or tables clutter free. Conveniently store textbooks, supplies or other classroom materials underneath the work surface. Mounts to the underside of virtually any wood surface. Interior Dimensions: 17inW x 12.5inD x 3.5inH. Accommodates most commonly used notebooks, binders and textbooks. A sleek alternative to pedestal style bases, the adjustable post legs come in a classic black with chrome underneath. Adjustable glides on the bottom of the base ensure a level desktop and are easy to adjust.


  • 18.5 x 26-inch Height Adjustable Desk adjusts from 23-34-inches in height to accommodate students of all ages
  • Height is easy for adults to adjust by loosening and tightening a bolt with included hex key
  • Rounded corners make the desk safer for everyone
  • Store textbooks, supplies or other classroom materials underneath the desktop
  • Book Box Storage Interior Dimensions: 17"W x 12.5"D x 3.5"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.