Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arm Chair, Series Nova Breathable Vinyl Black

  • Mfr # 7701JVBK

  • Zoro # G0190961


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Seat Color
Black
Seat Material
Vinyl
Overall Height
33"
Overall Width
31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7701JVBK
Zoro #
G0190961
UPC #
843532025239
Country of Origin
China

Dimensions

Overall Height
33"
Overall Width
31"
Overall Depth
29"
Back Width
21 in
Cushion Thickness
6 in
Seat Width
21"
Back Height
17"
Seat Depth
19 in
Seat Height
18 in
Width
31"
Size
Lounge Chair with Storage
Seat Thickness
6 in
Arm Height
8 in

Details

Item
Arm Chair
Arm Style
Fixed
Seat Color
Black
Seat Material
Vinyl
Back Color
Black
Back Material
Vinyl
Caster Type
Large Hooded Wheel, 2 Breaking
Frame Material
Wood
Assembled/Unassembled
Assembled
Color
Black
Series
Nova
Features
Reversible Tablet, Large Upholstered Arms, Under Seat Storage, Handle At Back for Easy Movement
Includes
Handle At Back of Chair for Easy Movement, Reversible Tablet Arm, Cup Holder
Weight Capacity
250 lb.
Standards
ANSI/BIFMA
Assembly
Assembled
Frame Color
Black
Office Chair Style
Arm Chair
Material
Vinyl
Product Type
Armchair
Style
Arm Chair
Swivel
Yes
Support Style
Independent Legs
Number of Arms
2
Number of Casters/Glides
0
Caster/Glide Type
(2) Swivel with Lock
Adjustable Arms
No

Description

Armchair, Back Color Black, Back Material Vinyl, Frame Color Black, Frame Material Wood, Overall Depth 29 in, Overall Height 33 in, Overall Width 31 in, Product Type Armchair, Seat Color Black, Seat Depth 19 in, Seat Height 18 in, Seat Material Vinyl, Seat Width 21 in, Standards ANSI, BIFMA, CA 118, Weight Capacity 400 lb, Support Style Independent Legs, Caster/Glide Type (2) Swivel with Lock, Adjustable Arms No, Assembly Assembled, Back Height 16 in, Back Width 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.