Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Array 240in Conference Table with Power Data Grommet- Ash Grey/ White

  • Mfr # ACT24048AGWH

  • Zoro # G222732878


product price: $6,512.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Size
240" x 48"
Length
48 in
Color
Ash Grey|White
Material
Wood
Width
240 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACT24048AGWH
Zoro #
G222732878
UPC #
192357376430
Country of Origin
Malaysia

Dimensions

Size
240" x 48"
Length
48 in
Width
240 in

Details

Color
Ash Grey|White
Material
Wood
Shape
Rectangle

Description

Let the sleek new Array conference tables point your meetings in the right direction. The modern tapered base design allows for more leg room and includes a hidden trough underneath the table and cutouts on the interior of the legs to keep power cables completely out of view. Integrated tabletop power makes connectivity a breeze. The power station lays flat with the table surface when not in use and a spring loaded hinge allows the entire face to angle upwards with one touch to access connections. The front of the unit includes (2) three-prong outlets with a 125V 12A rating, (2) USB charging ports, (1) Ethernet port, (1) VGA connection and (1) HDMI coupler. The rear of the unit has both an outgoing VGA and HDMI port and an outgoing Ethernet port. No extra hardware is required- simply plug in the included 10-foot cord into a standard three-prong wall outlet. The tabletop is constructed of an Ash Grey thermal fused melamine laminate that is scratch, stain and scald resistant. The all-new chamfered edges give Array tables the look of a thin, lightweight top without sacrificing the sturdiness and functionality of a thicker tabletop. The base is constructed of the same sturdy material and finished in an attractive white that matches any decor. This 8-foot table seats 14-16 people.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.