
Array 240in Conference Table with Power Data Grommet- Neo Walnut/ Black
Mfr # ACT24048NWBK
Zoro # G222732823
product price: $6,512.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Size
240" x 48"
Color
Black|Neo Walnut
Width
240 in
Length
48 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACT24048NWBK
Zoro #
G222732823
UPC #
192357376508
Country of Origin
Malaysia
Dimensions
Size
240" x 48"
Width
240 in
Length
48 in
Details
Color
Black|Neo Walnut
Material
Wood
Shape
Rectangle
Description
Let the sleek new Array conference tables point your meetings in the right direction. The modern tapered base design allows for more leg room and includes a hidden trough underneath the table and cutouts on the interior of the legs to keep power cables completely out of view. Integrated tabletop power makes connectivity a breeze. The power station lays flat with the table surface when not in use and a spring loaded hinge allows the entire face to angle upwards with one touch to access connections. The front of the unit includes (2) three-prong outlets with a 125V 12A rating, (2) USB charging ports, (1) Ethernet port, (1) VGA connection and (1) HDMI coupler. The rear of the unit has both an outgoing VGA and HDMI port and an outgoing Ethernet port. No extra hardware is required- simply plug in the included 10-foot cord into a standard three-prong wall outlet. The tabletop is constructed of an Neo Walnut thermal fused melamine laminate that is scratch, stain and scald resistant. The all-new chamfered edges give Array tables the look of a thin, lightweight top without sacrificing the sturdiness and functionality of a thicker tabletop. The base is constructed of the same sturdy material and finished in a classic black that matches any decor. This 8-foot table seats 14-16 people.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.