Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Array Conference Tables, 96 W, 48 L, 29 H, Wood Top, Mahogany

  • Mfr # ACT9648MHBK

  • Zoro # G205739559


product price: $1,138.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
96
Length
48
Height
29
Tabletop Material
Wood
Leg Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACT9648MHBK
Zoro #
G205739559
UPC #
192357127315
Country of Origin
Malaysia

Dimensions

Width
96
Length
48
Height
29
Size
96" x 48"

Details

Item
Array Conference Tables
Tabletop Material
Wood
Tabletop Color
Mahogany
Leg Color
Black
Features
Modern tapered leg design allows for more leg room and includes hidden wire management. Quick access to tabletop power including three-prong outlets, USB chargers, Ethernet, VGA and HDMI. Seats 4-8 people. Reverse beveled edge gives the look of a thin, lightweight tabletop without giving up the stability or functionality of a thicker top. Mahogany laminate tabletop is scratch, stain & scald resistant and wipes clean easily
Color
Black|Mahogany
Shape
Rectangle
Material
Wood

Description

Let the sleek new Array conference tables point your meetings in the right direction. The modern tapered base design allows for more leg room and includes a hidden trough underneath the table and cutouts on the interior of the legs to keep power cables completely out of view. Integrated tabletop power makes connectivity a breeze. The power station lays flat with the table surface when not in use and a spring loaded hinge allows the entire face to angle upwards with one touch to access connections. The front of the unit includes (2) three-prong outlets with a 125V 12A rating, (2) USB charging ports, (1) Ethernet port, (1) VGA connection and (1) HDMI coupler. The rear of the unit has both an outgoing VGA and HDMI port and an outgoing Ethernet port. No extra hardware is required- simply plug in the included 10-foot cord into a standard three-prong wall outlet. The tabletop is constructed of an Mahogany thermal fused melamine laminate that is scratch, stain and scald resistant. The all-new chamfered edges give Array tables the look of a thin, lightweight top without sacrificing the sturdiness and functionality of a thicker tabletop. The base is constructed of the same sturdy material and finished in a classic black that matches any decor. This 8-foot table seats 4-8 people.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.