Zoro Homepage

Back to Back Storage Cabinet/ Desk, 46" X 36" X 42", Cherry

  • Mfr # LSSCSD3646CH

  • Zoro # G9944295


product price: $1,023.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.

Key Features

Type
Back to Back Storage Cabinet/ Desk
Overall Width
36"
Overall Depth
46"
Overall Height
42"
Finish
Laminated Cherry Woodgrain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSSCSD3646CH
Zoro #
G9944295
UPC #
843532021927
Country of Origin
Malaysia

Dimensions

Overall Width
36"
Overall Depth
46"
Overall Height
42"
Width
36"
Height
42"

Description

Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Cherry, Desktop Material Melamine, Frame Color Cherry, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes Not Applicable, Number of Casters/Glides 8, Number of Drawers 2, Number of Pedestals 0, Number of Shelves 2, Overall Depth 46 in, Overall Height 41 in, Overall Width 36 in, Pedestal Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.