Zoro Homepage

Back to Back Storage Cabinet/ Desk, 46" X 36" X 42", Mahogany

  • Mfr # LSSCSD3646MH

  • Zoro # G9944286


product price: $1,023.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.

Key Features

Type
Back to Back Storage Cabinet/ Desk
Overall Width
36"
Overall Depth
46"
Overall Height
42"
Finish
Laminated Mahogany Woodgrain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSSCSD3646MH
Zoro #
G9944286
UPC #
843532039311
Country of Origin
Malaysia

Dimensions

Overall Width
36"
Overall Depth
46"
Overall Height
42"
Height
42"
Width
36"

Details

Type
Back to Back Storage Cabinet/ Desk
Item
Office Desk
Finish
Laminated Mahogany Woodgrain
Color
Mahogany
Material
Laminate Board
Number of Drawers
2
Number of Shelves
2
Weight
279 lb
Series
Legacy
Includes
Locking Cabinet with (2) Adjustable Shelves, Desk, Top, Leveling Glides
Assembly
Required
Pedestal Location
None
Handle
Ergonomic Metal Pull
Number of Pedestals
0
Color Base
Mahogany
Green Environmental Attribute
Made From Rapidly Renewable Resource
Standards
Meets or Exceeds ANSI/BIFMA
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Color Top
Mahogany
For Use With
Office
Configuration
Back to Back
Frame Material
Melamine
Features
Locking Pedestal, Lockable Door, Adjustable Shelf, Leveling Glide
Frame Color
Mahogany
Product Type
Rectangular Office Desk
Caster/Glide Type
Leveling Glides
Includes Client Surface
Yes
Pull Shape
Knob
Number of Casters/Glides
8
Kit Product Type
Back to Back Storage Cabinet/Desk
Includes Modesty Panel
Yes
Includes Keyboard Tray
No
Desktop Color
Mahogany
Shelf Adjustment Increment
1 in
Number of Locking Cabinets
2
Desktop Material
Melamine
Number of Keys
2
Adjustable Shelves
Yes
Pull Color
Gray

Description

Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Mahogany, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes Not Applicable, Number of Casters/Glides 8, Number of Drawers 2, Number of Pedestals 0, Number of Shelves 2, Overall Depth 46 in, Overall Height 41 in, Overall Width 36 in, Pedestal Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.