Benching Mounting Bracket
Mfr # CMDB
Zoro # G0189099
product price:Â $7.59
/eaKey Features
For Use With
(3) Brackets per 66 in and 71 in Privacy Panel
Material
Metal
Color
Silver
Overall Height
2 in
Overall Depth
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CMDB
Zoro #
G0189099
UPC #
843532045084
Country of Origin
China
Dimensions
Overall Height
2 in
Overall Depth
1 1/2 in
Overall Width
2 in
Height
3.5
Depth
1.75
Width
1.5
Details
For Use With
(3) Brackets per 66 in and 71 in Privacy Panel
Material
Metal
Color
Silver
Includes
Mounting Bracket
Item
Benching Accessories
Standards
ANSI/BIFMA
Series
Accessories
Product Type
Mounting Bracket
Description
Mounting Bracket, Overall Height 2 in, Overall Width 2 in, Overall Depth 1 1/2 in, Color Silver, Material Steel, Product Type Mounting Bracket, Standards ANSI/BIFMA, For Use With (3) Brackets per 66 in and 71 in Privacy Panel, Includes Mounting Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.