Zoro Homepage
This item is Discontinued.
Regency Office Desk Shell Benching Station, 58 in D X 30 in H, Java, Base Material: Thermofused Melamine ONBS6624JV

Office Desk Shell Benching Station, 58 in D X 30 in H, Java, Base Material: Thermofused Melamine (Discontinued)

  • Mfr # ONBS6624JV
  • Zoro # G3457566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONBS6624JV
Zoro #
G3457566
UPC #
843532039540
Country of Origin
Unknown

Dimensions

Overall Width
66 in
Overall Depth
58 in
Overall Height
30 in
Width
66"
Height
30"

Details

Type
Office Desk Shell
Item
Benching Station
Color
Java
Material
Base Material: Thermofused Melamine
Number of Drawers
0
Base Material
Thermofused Melamine
Color Base
Gray
Includes
(2) Desks, Wire Management Trough, Double Access Cable Cover
Top Material
No
Keyboard Shelf
No
Number of Pedestals
0
Color Top
Java
Standards
Meets or Exceeds ANSI/BIFMA
Series
OneDesk Series
Handle
No
Assembly
Fully Assembled

Description

Benching Station, Number of Drawers 0, Number of Pedestals 0, Overall Depth 58 in, Overall Height 30 in, Overall Width 66 in, Standards Meets or Exceeds ANSI/BIFMA, Assembly Fully Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.