Bentwood Lounge Chairs, Wood Back, 27 W 28 L 39.5 H, Wood, Fabric Seat

  • Mfr # 2000MWBG

  • Zoro # G6439503


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Wood|Fabric
Overall Height
39.5
Overall Width
27
Overall Depth
28
Back Color
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000MWBG
Zoro #
G6439503
UPC #
843532021309
Country of Origin
China

Dimensions

Overall Height
39.5
Overall Width
27
Overall Depth
28
Length
28

Details

Item
Seating > Side & Guest > Bentwood Lounge Chairs
Seat Material
Wood|Fabric
Back Color
Wood
Color
Mocha Walnut/ Beige
Frame Color
Mocha Walnut
Style
Shop Chair

Description

Niche Mia Bentwood Reclining Chair,Mocha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.