Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bookcase

  • Mfr # LBC4732NO

  • Zoro # G822604841


product price: $396.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBC4732NO
Zoro #
G822604841
UPC #
192357288733
Country of Origin
Malaysia

Description

Bookcase, Product Type Bookcase, Material Laminate, Wood, Number of Dividers 3, Overall Height 47 in, Overall Depth 14 in, Overall Width 32 in, Color Noble Oak, Back Style Closed, Number of Shelves 3, Shelf Adjustment Increment 1 in, Standards ANSI/BIFMA, Shelf Capacity 50 lb, Distance Between Shelves Not Applicable, Finish Enamel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.