Brody Sit or Stand Desk, 26 in W, 20 in L, Noble Oak

  • Mfr # 1900NO

  • Zoro # G015684186


product price:  $618.99
/ea
Free Shipping & Returns

Key Features

Width
26 in
Length
20 in
Material
Wood, Metal
Thickness
1 in
Application
Classroom, Breakroom, Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1900NO
Zoro #
G015684186
UPC #
192357299173
Country of Origin
China

Dimensions

Width
26 in
Length
20 in
Thickness
1 in
Size
26" x 20"

Details

Item
Brody Sit or Stand Desk
Tabletop Color
Noble Oak
Material
Wood, Metal
Application
Classroom, Breakroom, Office
Includes
Hardware

Description

The Brody Sit-Stand Desk is one of the most versatile desk options available. It easily transforms from a seated position to a fully functional stand up desk with the flip of a lever. Perfect for a secondary work space, library, common area or anywhere else a multifunctional workspace is needed. A footrest adds comfort and stability. The Noble Oak finish is sure to complement and enhance any environment from modern to traditional. The desktop is constructed of a thermal fused melamine laminate that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Pair with the Brody Sit-Stand Stool for a truly versatile workstation.


  • Flip a lever underneath the desk surface to easily transform from a seated position to a fully functional stand up desk
  • Adjusts in height from 29 to 44 inches
  • Noble Oak thermal fused melamine laminate desktop is scratch, stain and scald resistant and wipes clean easily
  • Footrest adds comfort and stability to the durable, wide angle base
  • Adjustable non-skid glides help keep the desk in place and two hidden casters make moving the desk easy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.